Ford Meter Box

12 x 2 in. CC Bronze Double Strap Saddle

Part #F202B1438CC7  |  Manufacturer Part #202B-1438-CC7

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Straps are 5/8" high quality silicon bronze flattened to provide a wider bearing surface against pipe
  • Gasket is EPDM rubber ASTM D2000
  • Products sold in select areas only. Please contact your local branch for availability in your area

Specifications

ASTM Specifications: ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in

Material: [Bronze, Plastic]

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 2 in