Ford Meter Box

12 x 2 in. IP Double Strap Saddle

Part #FF2021275IP7  |  Manufacturer Part #F202-1275-IP7

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 12 in

Material: [Ductile Iron, Plastic]

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 12.00 in - 12.75 in

Tap Size: 2 in