Ford Meter Box

12 x 3/4 in. CC Brass Saddle

Part #FS701203  |  Manufacturer Part #S70-1203

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in

Material: Brass

Tap Size: 3/4 in