Ford Meter Box

12 x 3/4 in. CC PVC Black Ductile Iron Double Strap Saddle 12.75 - 13.20 in.

Part #FF2021320CC3  |  Manufacturer Part #F202-1320-CC3

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536, ASTM D-2000

Coating: Black

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 12.75 in - 13.20 in

Tap Size: 3/4 in