Ford Meter Box
1/2 x 3/4 in. Grip Joint x Meter Yoke Valve
Part #FGA94313GNL | Item #4567689 | Manufacturer Part #GA94-313-G-NL
$
83.70
EACH
Inlet Service Size:
1/2 inProduct Details
Specifications
End Connection 1: Grip Joint
End Connection 2: Meter Yoke
End Connections: Grip Joint x Meter Yoke
Inlet Service Size: 1/2 in
Lead Law Compliant: Yes
Material: Brass
Outlet Meter Size: 3/4 in