12 x 3/4 in. IPS Brass Saddle

Part #FS911203  |  Item #892372  |  Manufacturer Part #S91-1203

$ 370.57 EACH

Tap Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 12 in

Material: Brass

Tap Size: 3/4 in