Ford Meter Box

1/2 x 3/4 in. Meter Swivel x FIP Brass Angle Cascading Dual Check Valve

Part #FHHA91313NL  |  Manufacturer Part #HHA91-313-NL

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASTM Specifications: [ASTM B-63, ASTM B-584]

AWWA Specifications: [AWWA C-700, AWWA C-800]

End Connection 1: Meter Swivel

End Connection 2: FIP

End Connections: Meter Swivel x FIP

Lead Law Compliant: Yes

Length: 1-9/16 in

Material: Brass

Maximum Pressure: 175 psi

NSF Certified: Yes

NSF Specifications: NSF 372

UL Listed: Yes

Valve Size: [1/2 in, 3/4 in]