1/2 x 3/4 in. Meter Swivel x Grip Joint 90 Degree Bend

You last purchased this on
 
Ford Meter Box

1/2 x 3/4 in. Meter Swivel x Grip Joint 90 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1/2 x 3/4 in. Meter Swivel x Grip Joint 90 Degree Bend

  • Fast #
  • Part #FL3413GNL
  • Item #4567450
  • Manufacturer Part #L34-13-G-NL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
Meter Swivel Nut
End Connection 2:
Grip Joint
End Connections:
Meter Swivel Nut x Grip Joint
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/8 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes