5/8 x 3/4 in. Meter x FIPT Brass Angle Cartridge Dual Check Valve
5/8 x 3/4 in. Meter x FIPT Brass Angle Cartridge Dual Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- In-line accessible for quick inspection and replacement of internal working parts without removing the valve from the service line
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-63, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Meter Yoke
- End Connection 2:
- FPT
- End Connections:
- Meter Yoke x FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/4 in
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 5/8 in x 3/4 in
- Valve Type:
- Angle Valve
- Waterworks Application:
- Water