Ford Meter Box

1/2 x 3/4 in. Meter x Pack Joint Dual Check Valve

Part #FHHCA94313NL  |  Manufacturer Part #HHCA94-313-NL

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Meter

End Connection 2: Pack Joint

End Connections: Meter x Pack Joint

Lead Law Compliant: Yes

Length: 1-5/8 in

Material: Brass

Maximum Pressure: 175 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes

Valve Size: 1/2 in, 3/4 in

Waterworks Application: Water