12 x 4 in. Carbon Steel IPT Tap-on-Pipe Sleeve
12 x 4 in. Carbon Steel IPT Tap-on-Pipe Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-36
- AWWA:
- AWWA C-111, AWWA C-223
- Coating:
- Black, Black Epoxy
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- MSS:
- MSS SP-60
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 13.13 in - 13.60 in
- Tap Size:
- 4 in