Ford Meter Box 12 x 6 in. Carbon Steel IPT Tap-on-Pipe Sleeve

FFTS13606

Manufacturer Part #: FTS-1360-6

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-36
AWWA Specifications
AWWA C-111, AWWA C-223
Coating
Epoxy
End Connection 2
Sleeve
End Connections
Sleeve
Fitting Size 2
6 in
Fitting Type
Reducing
MSS Specifications
MSS SP-60
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
13.13 in - 13.60 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday