0 items

Ford Meter Box 125 psi Steel Adapter

FUFA200S

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
3 in
Material
Steel
Maximum Pressure
125 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday