Ford Meter Box

1390-S Series 6 in. Threaded Restraint Device

Part #FUFR1390S6I  |  Manufacturer Part #UFR1390-S-6-I

Fits Pipe Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C111, ANSI A21.11]

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA C-111, AWWA A-21.11]

Application: PVC Pipe Bell Joints

Collection: 1390-S Series

FM Approved: No

Fits Pipe Size: 6 in

Height: 11-1/8 in

Material: [Ductile Iron, Zinc Plated]

Type: Restraint

UL Listed: No