14 x 2 in. IP Bronze Double Strap Saddle

Part #F202B1625IP7  |  Item #500575  |  Manufacturer Part #202B-1625-IP7

$ 558.17 EACH

Tap Size:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASTM Specifications: [ASTM D-2000, ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 14 in

Material: [Bronze, Rubber]

Tap Size: 2 in