Ford Meter Box

14 x 2 in. IP Iron Double Strap Saddle for PVC Ductile Iron Pipe

Part #FFC2021625IP7  |  Manufacturer Part #FC202-1625-IP7

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 14 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 2 in