15 x 10 in. 304L Stainless Steel Repair Clamp 11.04 - 1 in. OD
15 x 10 in. 304L Stainless Steel Repair Clamp 11.04 - 1 in. OD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fits Pipe Size:
- 10 in
- Length:
- 15 in
- Material:
- Stainless Steel
- Material Type:
- 304L