2 x 15 in. Stainless Steel Repair Clamp

You last purchased this on
 
Ford Meter Box

Style F1 2 x 15 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Style F1 2 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FF126315
  • Item #900315
  • Manufacturer Part #F1-263-15
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-242, ASTM A-536, ASTM D-2000, ASTM A-193, ASTM A-194
AWWA:
AWWA C-111, AWWA C-230
Application:
Water Service
Coating:
E-Coat Epoxy
Collection:
Style F1
Fits Pipe Size:
2 in
Length:
15 in
Material:
Stainless Steel, Ductile Iron, Low Alloy Steel, Rubber
Material Type:
304, SBR, NBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
2.35 in - 2.63 in
UL Listed:
Yes
Weight:
17 lb