16 in. Mechanical Joint Restraint for C900 or C909 PVC Packaged with Accessories
Uni-Flange® Series 1500 16 in. Mechanical Joint Restraint for C900 or C909 PVC Packaged with Accessories
Frequently Purchased Together
Product Details
- Auto-torque actuating screws with heads specially designed to twist off at the correct installation torque leaving a hex head in case future system maintenance or removal is required
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Full circle contact and support of the pipe wall
- Gland colored red for identification purposes
- 16-segment
- Gland, screws and segments are protected with black armor guard e-coat
- Restraining segments are mechanically retained in pockets
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Waterworks, PVC Pipe, HDPE Pipe, Mechanical Joint
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange® Series 1500
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron, Low Alloy Steel
- Origin:
- Domestic
- Pressure Class:
- 165#, 235#
- Product Type:
- Joint Restraint
- UL Listed:
- Yes
- Weight:
- 63 lb