Ford Meter Box
16 in. Restrainer for C905 PVC Pipe
Part #FUFR1390C16U | Item #2421231 | Manufacturer Part #UFR1390-C-16-U
$
694.43
EACH
(Pricing is for 16 in)
Fits Pipe Size
Product Details
Documents
Specifications
ANSI Specifications: [ANSI C111, ANSI A21.11]
ASTM Specifications: [ASTM A-536, ASTM A-36]
AWWA Specifications: [AWWA C-111, AWWA A-21.11]
End Connection 1: Spigot
End Connections: Spigot
FM Approved: No
Fits Pipe Size: 16 in
Material: [Ductile Iron, Plastic]
Material Type: PVC
UL Listed: No