16 x 16 x 12 in. Mechanical Joint Stainless Steel Tapping Sleeve
16 x 16 x 12 in. Mechanical Joint Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-207, AWWA C-228, AWWA C-223
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Reducing
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 17.40 in - 17.80 in
- Tap Size:
- 12 in