Ford Meter Box 18 x 1-1/2 in. IP Brass, Stainless Steel and Rubber Double Strap Saddle for C900 PVC Pipe

F202BS1950IP6

Manufacturer Part #: 202BS-1950-IP6

Tap Size

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
Brand Model Compatibility
C900 PVC Pipe
End Connections
IP
Fits Pipe Size
18 in
NSF Certified
No
Tap Size
1-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday