18 x 2 in. IP Double Strap Saddle
18 x 2 in. IP Double Strap Saddle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-900
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 18 in
- Material:
- Iron, Stainless Steel
- NSF Certified:
- No
- Range (in):
- 19.50 in - 20.50 in
- Tap Size:
- 2 in