Ford Meter Box

18 x 2 in. IP Iron Double Strap Saddle for C900 PVC Pipe

Part #FFS2022050IP7  |  Manufacturer Part #FS202-2050-IP7

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-800

Coating: Stainless Steel

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 18 in

Material: Ductile Iron

NSF Certified: No

Range in : 19.50 in - 20.50 in

Tap Size: 2 in