Ford Meter Box 2-1/2 in. IPS Brass Saddle

FS7125

Manufacturer Part #: S71-253

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
2-1/2 in
Material
Brass
Outside Diameter
2-87/100 in
Tap Size
3/4 in
Waterworks Application
Water

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday