Ford Meter Box
2-3/8 in. Cast Iron Long Riser
Part #FLYIR2 | Item #880556 | Manufacturer Part #LYIR-2
$
55.42
EACH
(Pricing is for 2-3/8 in)
Height
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-48 Class 25
Height: 2-3/8 in
Length: 15-43/64 in
Material: Cast Iron
Width: 8-27/64 in