Ford Meter Box 2 in. Brass Straight Meter Setter

FVVB7715HB1177NL

Manufacturer Part #: VVB77-15HB-11-77-NL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    FVVB7715HB1177NL

    Manufacturer Part #: VVB77-15HB-11-77-NL

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 2
Meter
End Connections
Meter
Fitting Size 2
2 in
Fitting Type
Straight
Height
15 in
Lead Law Compliant
Yes
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday