0 items

Ford Meter Box 10 in. CC Bronze Double Strap Saddle

F202B1212CC7

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Material
Bronze, Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
2 in
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday