Ford Meter Box

2 in. CC x CTS Pack Joint Water Service Brass Corporation Stop

Part #FFB100078NL  |  Manufacturer Part #FB1000-78-NL

Inlet Service Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connection 2: CTS Pack Joint

End Connections: CC x CTS Pack Joint

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Waterworks Application: Water