2 x 7-1/2 in. Stainless Steel Bell Clamp
Style FIBC 2 x 7-1/2 in. Stainless Steel Bell Clamp
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-242, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA A-21-11-95, AWWA C-111
- Application:
- Solvent Welded PVC Pipe
- Coating:
- E-Coat Epoxy
- Collection:
- Style FIBC
- Fits Pipe Size:
- 2 in
- Length:
- 7-1/2 in
- Material:
- Stainless Steel, Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- 304, SBR
- NSF Certified:
- No
- Product Type:
- Bell Clamp
- Range (in):
- 2.38 in
- UL Listed:
- No
- Weight:
- 8 lb