Ford Meter Box 2 in. CTS Brass Single Strap Saddle

FS4120

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-653, ASTM B-584, ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
CTS
End Connections
CTS
Fits Pipe Size
2 in
Material
Brass
Outside Diameter
2-13/100 in
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday