2 in. CTS Nut and Gasket Assembly
2 in. CTS Nut and Gasket Assembly
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Anti-friction ring assists proper gasket compression
- Pack joint nut and gasket assembly for 2 in CTS
- Design provides wrench flats to facilitate installation
Specifications
- ASTM:
- ASTM D-2000, ASTM A-36, ASTM A-240
- AWWA:
- AWWA C-800
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 2-5/16 in
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Nut, Gasket Assembly
- Waterworks Application:
- Water