Ford Meter Box 2 in. CTS Pack Joint Copper Meter Setter

FVBB77124477NL

Manufacturer Part #: VBB77-12-44-77-NL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    FVBB77124477NL

    Manufacturer Part #: VBB77-12-44-77-NL

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-88
AWWA Specifications
AWWA C-800
End Connection 2
CTS Pack Joint
End Connections
CTS Pack Joint
Fitting Size 2
2 in
Fitting Type
Straight
Height
12 in
Lead Law Compliant
Yes
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday