Ford Meter Box

2 in. CTS Pack Joint Copper Meter Setter

Part #FVBHH7715B4477NL  |  Manufacturer Part #VBHH77-15B-44-77-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #FVBHH7715B4477NLMfr. Part #VBHH77-15B-44-77-NL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62, ASTM B-88

AWWA Specifications: AWWA C-800

End Connection 1: CTS Pack Joint

End Connection 2: CTS Pack Joint

End Connections: CTS Pack Joint

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Height: 15 in

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No

Waterworks Application: Water