Ford Meter Box

2 in. CTS Quick Joint Compression Nut and Part

Part #FQJNGA47  |  Manufacturer Part #QJNGA4-7

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

End Connection 1: CTS

End Connections: CTS

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Brass