Ford Meter Box

2 in. CTS x Meter Swivel Angle Ball Valve

Part #FBFA43777W  |  Manufacturer Part #BFA43-777W

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: CTS

End Connection 2: Meter Swivel

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Valve Size: 2 in