2 in. D P Swivel Copper Meter Setter
70 Series 2 in. D P Swivel Copper Meter Setter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The product has the letters "NL" cast into the main body for lead-free identification
- Brass components that do not come in contact with potable water conform to AWWA Standard C800 (ASTM B62 and ASTM B584)
- All brass that comes in contact with potable water conforms to AWWA Standard C800
- Padlock wing is standard on all angle meter ball valves or key valves
- Bracing eyes are standard
- Meter support brackets are standard
- All Ford® setters are assembled with lead-free solder
- Constructed with type K copper and conforms to ASTM B75 or B88, UNS C12200
- dual check valve is ASSE 1024 approved
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-88, ASTM B-584
- AWWA:
- AWWA C-800
- Collection:
- 70 Series
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Waterworks Application:
- Water