2 in. Ductile Iron Bolt Coupling

You last purchased this on
 
Ford Meter Box

Style FC1 2 in. Ductile Iron Bolt Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Style FC1 2 in. Ductile Iron Bolt Coupling

  • Fast #
  • Part #FFC1263263
  • Item #893057
  • Manufacturer Part #FC1-263-263
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Ductile iron end rings identified with range
  • Gaskets identified with range
  • The FC1 couplings are constructed entirely of ductile iron components, permitting a strong, durable connection
  • Requires Certification

Specifications

ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA C-111, AWWA C-219
Application:
Ductile Iron Pipe, HDPE Pipe, PVC Pipe
Clean Bagged:
No
Coating:
Black Alkyd Enamel
Collection:
Style FC1
Color Finish Name:
Red
Diameter - Outside:
5-5/8 in
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
ISO:
ISO 9001
Length:
5-1/8 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
Range (in):
2.34 in - 2.63 in
UL Listed:
Yes
Weight:
6 lb