2 in. Ductile Iron Coupling

You last purchased this on
 
Ford Meter Box

Style FC2W 2 in. Ductile Iron Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Style FC2W 2 in. Ductile Iron Coupling

  • Fast #
  • Part #FFC2A288288
  • Item #893826
  • Manufacturer Part #FC2A-288-288
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Gaskets are embossed and end rings are color coded for easy identification
  • Gaskets are identified with the exact O.D. range
  • Ford iron transition couplings provide a convenient method of joining two pipes of the same nominal size but with different O.D.s
  • Requires Certification

Specifications

ASTM:
ASTM A-193, ASTM A-194, ASTM A-242, ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA:
AWWA C-213, AWWA C-219
Application:
Potable Water
Clean Bagged:
No
Coating:
Black Alkyd Enamel
Collection:
Style FC2W
Color Finish Name:
Black
Diameter - Outside:
6-1/8 in
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
ISO:
ISO 9001
Length:
5-1/8 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
250
Range (in):
2.65 in - 2.88 in
UL Listed:
Yes
Weight:
12 lb