Ford Meter Box
2 in. Female Meter Brass Bushing
Part #FBBIM77NL | Item #4387293 | Manufacturer Part #BBIM-77-NL
$
104.74
EACH
All Sizes
Product Details
Specifications
ASTM Specifications: [ASTM B-584, ASTM B-62]
End Connection 1: Female
End Connection 2: Female
End Connections: Female
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass