2 in. FIP Angle No-Lead Ball Valve
2 in. FIP Angle No-Lead Ball Valve
Frequently Purchased Together
Product Details
- Dual EPDM O-rings in the stem
- Fluorocarbon-coated brass ball
- Sturdy stops allow 90 degree motion and are enclosed and protected
- Ends are integral or secured with adhesive to prevent unintentional disassembly
- Padlock wing for locking the valve in a closed position
- A snap ring locks the stem into the body of the valve
- Solid one piece tee-head and stem
- Molded EPDM rubber seats with reinforcing ring support the ball
- Hole for attaching handle is provided in the tee-head
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B584, ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-49/64 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 2 in
- Valve Type:
- Angle Ball Valve