2 in. FIPT x Pack Joint Brass Straight 90 Degree Bend for Copper or Plastic Tubing (CTS)
2 in. FIPT x Pack Joint Brass Straight 90 Degree Bend for Copper or Plastic Tubing (CTS)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Application:
- Copper Tubing, Plastic Tubing
- End Connection 1:
- FIPS
- End Connection 2:
- Pack Joint
- End Connections:
- FIPS x Pack Joint
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Height:
- 3-7/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/4 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Waterworks Application:
- Water