2 in. Meter Flanged x FIPT Brass Flange

You last purchased this on
 
Ford Meter Box

2 in. Meter Flanged x FIPT Brass Flange

  • Fast #
  • Part #FCF3177NL
  • Item #3651858
  • Manufacturer Part #CF31-77-NL
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

2 in. Meter Flanged x FIPT Brass Flange

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Meter Flanged
End Connection 2:
FIPT
End Connections:
Meter Flanged x FIPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Flange