2 in. Flared Adapter with Gasket

Part #FDMA27  |  Item #890637  |  Manufacturer Part #DMA2-7

$ 111.38 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #FDMA27Item #890637Mfr. Part #DMA2-7

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 111.38 /EACH
    Added to your cart. View Cart

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Clean Bagged: No

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Copper

NSF Certified: No