Ford Meter Box

2 in. Flared Copper Water Service Brass Tee

Part #FT222777NL  |  Manufacturer Part #T222-777-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Flare Copper

End Connection 2: Flare Copper

End Connection 3: Flare Copper

End Connections: Flare Copper

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Length: 7-3/8 in

Material: Brass

Outlet Meter Size: 2 in