Ford Meter Box

2 in. Flared x FIPT Brass Coupling

Part #FC2177NL  |  Manufacturer Part #C21-77-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Flared

End Connection 2: FIPT

End Connections: Flared x FIPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 3 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes