2 in. Grip Joint x Meter Flanged Water Service Brass Stop
2 in. Grip Joint x Meter Flanged Water Service Brass Stop
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for customer side shut off
- Padlock wing for locking valve in closed position
- Includes EPDM drop-in style meter gasket
- The product has the letters “NL” cast into the main body for lead-free identification
- Products sold in select areas only. Please contact your local branch for availability in your area
- All brass that comes in contact with potable water conforms to AWWA standard C800 (UNS No. C89833)
- Ford recommends using insert stiffeners with plastic pipe or tubing
- Hole for attaching handle is provided in the tee-head
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS No. C83600, 85-5-5-5)
- Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-800
- End Connection 1:
- Grip Joint
- End Connection 2:
- Meter Flanged
- End Connections:
- Grip Joint x Meter Flanged
- Fitting Type:
- Stop
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/16 in
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Angle Ball Valve
- Weight:
- 10.3 lb