Ford Meter Box

2 in. MIP Brass Ball Corporation Stop

Part #FFB5007  |  Manufacturer Part #FB500-7

Inlet Service Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: MIP

End Connection 2: MIP

End Connections: MIP

Inlet Service Size: 2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Outlet Meter Size: 2 in

Waterworks Application: Water