2 in. MIP x Pack Joint Ball Stop

Part #FFB11017IDR7NL  |  Item #4346475  |  Manufacturer Part #FB1101-7-IDR7-NL

$ 492.74 EACH

Inlet Service Size:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solid one piece tee-head and stem
  • Dual EPDM O-rings in the stem
  • Molded EPDM rubber seat with reinforcing ring support the ball
  • Beveled EPDM rubber gasket provide hydraulic seal
  • Stainless steel screw activates clamp
  • Integral clamp contains machined grooves for axial restraint
  • Fluorocarbon-coated brass ball
  • Ends are integral or secured with adhesive to prevent unintentional disassembly

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: MPT

End Connection 2: Pack Joint

End Connections: MPT x Pack Joint

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Length: 7-19/32 in

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 2 in

UL Listed: Yes

Valve Seat Material: EPDM

Valve Size: 2 in

Valve Type: Ball Corp Valve