Ford Meter Box

2 in. MIPT x Pack Joint Brass Corporation Stop

Part #FFB11027TANL  |  Manufacturer Part #FB1102-7-TA-NL

Inlet Service Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: MIPT

End Connection 2: Pack Joint

End Connections: MIPT x Pack Joint

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Outlet Meter Size: 2 in